Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SAM101923R0002 ABB Contactors, Shaft Coupler, Accepts 6mm Shaft
MFG Item Number
1SAM101923R0002

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

1SAM101923R0002 ABB Contactors, Shaft Coupler, Accepts 6mm Shaft

MFG Item Number
1SAM101923R0002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
1SAM101923R0002
Shaft Coupler, Accepts 6mm Shaft

Series Information

Specifications

Specifications
Family Series ABB Contactors
Manufacturer ABB
Manufacturer Part Number 1SAM101923R0002
Description Shaft Coupler, Accepts 6mm Shaft
Type Driver Shaft
Net Weight 0.01 lbs
Gross Weight 14 lbs
Alternatives
1SAM101923R0012
1SAM101923R0012
ABB Contactors