1SNA173220R0500

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA173220R0500 ABB Terminal Blocks, DIN Rail, PR30, 35mmX2 Meter, Perf

MFG Item Number
1SNA173220R0500

1SNA173220R0500 ABB Terminal Blocks, DIN Rail, PR30, 35mmX2 Meter, Perf

MFG Item Number
1SNA173220R0500
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
1SNA173220R0500
DIN Rail, PR30, 35mmX2 Meter, Perf

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA173220R0500
Manufacturer ABB
Family Series ABB Terminal Blocks
Description DIN Rail, PR30, 35mmX2 Meter, Perf
Length 2 m
Perforated No
Composition Steel
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
2511120
2511120
Altech Terminal Blocks
210-112
210-112
Wago Terminal Blocks
557850
557850
NVENT ERIFLEX Terminal Blocks, PDR Series
OMEGA3F
OMEGA3F
Iboco Terminal Blocks
1SNA101508R0400
1SNA101508R0400
ABB Terminal Blocks