Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PDR Series Information
| Manufacturer Part Number | PDR7-2M |
|---|---|
| Manufacturer | NVENT ERIFLEX |
| Product Series | PDR |
| Family Series | NVENT ERIFLEX Terminal Blocks, PDR Series |
| Description | DIN Rail, 35mmWx7.5mmHx 2 Meter, Per 18mm Slot w/7mm Seperation, 6.2mm Slot Width, Galvanized Steel, PDR7 |
| Length | 2 m |
| Perforated | Yes |
| Channel Width | 27 mm |
| Composition | Steel |
| Width | 35 mm |
| Height | 7.5 mm |
| Net Weight | 1.37 lbs |
| Gross Weight | 1.37 lbs |