1SNA400731R0200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA400731R0200

ABB Fuseblocks & Holders

1SNA400731R0200

ABB Fuseblocks & Holders
Fuseblock, 1-P, 30A/600V, CC, DIN,
MFG Item Number
1SNA400731R0200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
1SNA400731R0200
Fuseblock, 1-P, 30A/600V, CC, DIN,

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA400731R0200
Manufacturer ABB
Family Series ABB Fuseblocks & Holders
Description Fuseblock, 1-P, 30A/600V, CC, DIN, UL Listed, Touchsafe, Includes Blown Fuse Indicator, DL16/17,5.SFL.CC1
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Class CC
Class CC
Connection Type Screw Terminal
Mounting DIN Rail
Touch Safe Yes
Net Weight 0.14 lbs
Gross Weight 0.14 lbs
Alternatives
USCC1I
USCC1I
Mersen Fuseblocks & Holders, USCC Series
6SC30A1IC
6SC30A1IC
Marathon Special Products Fuseblocks & Holders, CC Series
USM1I
USM1I
Mersen Fuseblocks & Holders, USM Series
57050011
57050011
Socomec Fuseblocks & Holders, RM CC Series
CHCC1DIU
CHCC1DIU
Eaton's Bussmann series Fuseblocks & Holders, CH Series