CHCC1DIU
Eaton's Bussmann series Fuseblocks & Holders, CH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CHCC1DIU Eaton's Bussmann series Fuseblocks & Holders, CH Series, CCP
MFG Item Number
CHCC1DIU

CHCC1DIU Eaton's Bussmann series Fuseblocks & Holders, CH Series, CCP

MFG Item Number
CHCC1DIU
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CH Series
Item #
CHCC1DIU
CCP

CH Series Information

  • 30~50 Amps
  • 600~750 Volts
  • 1~4 Poles
  • DIN Rail Mount
  • Screw Terminals
Bussmann CH Series modular fuse bases accommodate industrial cylindrical fuse‑links, 10x38mm, 14x51mm, 22x58mm, North American class CC and midget fuses. These fuseholders also offer IP20 Fingersafe Protection in a DIN rail mountable package.

  • Optional Trip Indicator
  • CHPV Fuse Holders Rated to 1000Vdc for Use with Solar PV Fuses

Videos

Specifications

Specifications
Manufacturer Part Number CHCC1DIU
Manufacturer Eaton's Bussmann series
Product Series CH
Family Series Eaton's Bussmann series Fuseblocks & Holders, CH Series
Description Eaton Bussmann series CHCC modular fuse holder, 48 Vdc, 30A, Single-pole, With indicator
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Class CC
Class CC
Connection Type Screw Terminal
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CCC, CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.1195 lbs
Alternatives
USCC1I
USCC1I
Mersen Fuseblocks & Holders, USCC Series
6SC30A1IC
6SC30A1IC
Marathon Special Products Fuseblocks & Holders, CC Series
57050011
57050011
Socomec Fuseblocks & Holders, RM CC Series
LPSC0001ZXID
LPSC0001ZXID
Littelfuse Fuseblocks & Holders, LPSC Series