1SNK508010R0000
ABB Terminal Blocks, SNK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SNK508010R0000 ABB Terminal Blocks, SNK Series, Terminal Block, 8mm, Gry, ZS10
MFG Item Number
1SNK508010R0000

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

1SNK508010R0000 ABB Terminal Blocks, SNK Series, Terminal Block, 8mm, Gry, ZS10

MFG Item Number
1SNK508010R0000
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, SNK Series
Item #
1SNK508010R0000
Terminal Block, 8mm, Gry, ZS10

SNK Series Information

  • Maintenance & trouble shooting operations are minimized thanks to our anti‑release system
  • High density capacity screw clamp connection can fit up to two conductors per clamp which offers extended possibilities in electrical cabinets
  • 50% faster assembly time
  • Excellent marker visibility
The SNK series screw clamp terminal blocks offer rationalized functions and accessories while serving a large scope of applications.

Specifications

Specifications
Manufacturer Part Number 1SNK508010R0000
Manufacturer ABB
Product Series SNK
Family Series ABB Terminal Blocks, SNK Series
Description Terminal Block, 8mm, Gry, ZS10
Type Standard Block
Spacing 8 mm
Current Rating 42 A
UL Voltage 600 VAC
Wire Size Range 6 AWG
CSA Voltage 600 VAC
IEC Voltage 1,000 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Approvals CSA, UR
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
Alternatives
2006-1201
2006-1201
Wago Terminal Blocks