1SNK705022R0000
ABB Terminal Blocks, SNK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNK705022R0000

ABB Terminal Blocks, SNK Series

1SNK705022R0000

ABB Terminal Blocks, SNK Series
Terminal Block, Spring
MFG Item Number
1SNK705022R0000
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, SNK Series
Item #
1SNK705022R0000
Terminal Block, Spring

SNK Series Information

  • 100% Dielectric Control of SNK ATEX Products
  • IEC Ex, ATEX, UL Haz.Loc., BR‑Ex, EAC Ex. Approved
  • High Certification Degree for Surface & Mine Industries
  • Common Accessories Between Screw
  • Superior Vibrations, Corrosion Withstanding due to PI‑Spring Technology
Terminal blocks which reduce installation time and difficulty due to their smart, asymmetrical design. They can withstand higher vibrations and last longer due to the PI‑Spring Technology and are approved for use in hazardous areas.

Specifications

Specifications
Manufacturer Part Number 1SNK705022R0000
Manufacturer ABB
Product Series SNK
Family Series ABB Terminal Blocks, SNK Series
Description Terminal Block, Spring
Type Standard Block
Number of Circuits 1
Spacing 5.2 mm
Current Rating 20 A
UL Voltage 600 V
Wire Size Range 12 AWG
IEC Voltage 1,000 V
Color Blue
Wire Entry Position Top
Mounting DIN Rail
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
Alternatives
2002-1404
2002-1404
Wago Terminal Blocks, 2002 Series