1SVR405600R3000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SVR405600R3000 ABB Relays, CR-P Series, CR-P230AC1 PLUGGABLE INTERFACE REL.

MFG Item Number
1SVR405600R3000

1SVR405600R3000 ABB Relays, CR-P Series, CR-P230AC1 PLUGGABLE INTERFACE REL.

MFG Item Number
1SVR405600R3000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, CR-P Series
Item #
1SVR405600R3000
CR-P230AC1 PLUGGABLE INTERFACE REL.

CR-P Series Information

Specifications

Specifications
Manufacturer Part Number 1SVR405600R3000
Manufacturer ABB
Product Series CR-P
Family Series ABB Relays, CR-P Series
Description Relay, SPDT, 16A, 230VAC, CR-P230AC1 , RT314 730
Coil Voltage 230 VAC
Contacts SPDT
Mounting Plug In
Termination Socket
Material Silver Nickel Alloy
Nominal Coil Voltage 240 VAC
Current Rating 16 A
Comments CR-P230AC1
Net Weight 0.025 lbs
Gross Weight 0.35 lbs