1SVR405600R4000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SVR405600R4000

ABB Relays, CR-P Series

1SVR405600R4000

ABB Relays, CR-P Series
CR-P012DC1 PLUGGABLE INTERFACE REL.
MFG Item Number
1SVR405600R4000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, CR-P Series
Item #
1SVR405600R4000
CR-P012DC1 PLUGGABLE INTERFACE REL.

CR-P Series Information

Specifications

Specifications
Manufacturer Part Number 1SVR405600R4000
Manufacturer ABB
Product Series CR-P
Family Series ABB Relays, CR-P Series
Description Relay, SPDT, 16A, 12VDC, CR-P012DC1
Coil Voltage 12 VDC
Contacts SPDT
Mounting Plug In
Termination Socket
Material Silver Nickel Alloy
Nominal Coil Voltage 12 VDC
Current Rating 16 A
Comments CR-P012DC1
Net Weight 0.0312 lbs
Gross Weight 0.35 lbs