Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SVR405601R3000 ABB Relays, CR-P Series, CR-P230AC2 PLUGGABLE INTERFACE REL.
MFG Item Number
1SVR405601R3000
1SVR405601R3000 ABB Relays, CR-P Series, CR-P230AC2 PLUGGABLE INTERFACE REL.
MFG Item Number
1SVR405601R3000
This item cannot be canceled or returned
Description
CR-P230AC2 PLUGGABLE INTERFACE REL.
Specifications
Specifications
| Manufacturer Part Number |
1SVR405601R3000 |
| Manufacturer |
ABB |
| Product Series |
CR-P |
| Family Series |
ABB Relays, CR-P Series |
| Description |
Relay, DPDT, 8A, 230VAC, CR-P230AC2, RT424 730 |
| Coil Voltage |
230 VAC |
| Contacts |
DPDT |
| Mounting |
Plug In |
| Termination |
Socket |
| Material |
Silver Nickel Alloy |
| Nominal Coil Voltage |
240 VAC |
| Current Rating |
8 A |
| Comments |
CR-P230AC2 |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.35 lbs |
1SVR405601R3000
ABB Relays, CR-P Series