Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 60284407 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminals |
| Description | Modular TOPJOB_S connectormodular for jumper contact slot, gray |
| Number of Ports | 10 |
| Wire Material | Copper |
| Color | Gray |
| Net Weight | 0 lbs |
| Gross Weight | 0.043 lbs |