Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2001-1306 Wago Terminal Blocks, 2001 Series, TOPJOBS feedthrough terminal block,
2001-1306 Wago Terminal Blocks, 2001 Series, TOPJOBS feedthrough terminal block,
This item cannot be canceled or returned
Description
Terminal Blocks, 2001 Series
TOPJOBS feedthrough terminal block,
Specifications
Specifications
| Manufacturer Part Number |
20011306 |
| Manufacturer |
Wago |
| Product Series |
2001 |
| Family Series |
Wago Terminal Blocks, 2001 Series |
| Description |
TOPJOBS feedthrough terminal block, rail mount, 3-conductor, 4.2 mm wide, yellow |
| Type |
Standard Block |
| Number of Circuits |
1 |
| Spacing |
4.2 mm |
| Current Rating |
15 A |
| UL Voltage |
600 V |
| Wire Size Range |
14 AWG |
| CSA Voltage |
600 V |
| IEC Voltage |
800 V |
| Color |
Yellow |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, cURus |
| Partition |
No |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
2001-1306
Wago Terminal Blocks, 2001 Series