Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 20010560 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminals |
| Description | TOPJOBS connector strip, for 2001 series, for jumper contact slot, 10-pole, gray |
| Number of Ports | 10 |
| Color | Gray |
| Net Weight | 0.0485 lbs |
| Gross Weight | 0.049 lbs |