202
Eaton's Crouse-Hinds series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
202 Eaton's Crouse-Hinds series Conduit Mounts, 1 EMT CLMP STL
MFG Item Number
202

202 Eaton's Crouse-Hinds series Conduit Mounts, 1 EMT CLMP STL

MFG Item Number
202
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Mounts, Series
Item #
202
1 EMT CLMP STL

Series Information

Specifications

Specifications
Manufacturer Part Number 202
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit Mounts
Description Eaton Crouse-Hinds series EMT clamp, Steel, 1, Heavy gauge
Type EMT (Electrical Metallic Tubing)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style One Hole
EMT Size (in) 1 "
Approvals cUL, UL
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
Alternatives
SE100-1KON
SE100-1KON
Konkore Fittings (SCI) Conduit Mounts