2020-102/142-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2020-102/142-000

Wago Terminals

2020-102/142-000

Wago Terminals
X-COM S-Mini female plug, rail
Item Number
2020-102/142-000
MFG Item Number
51229657
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2020-102/142-000
X-COM S-Mini female plug, rail

Series Information

Specifications

Specifications
Manufacturer Part Number 51229657
Manufacturer Wago
Family Series Wago Terminals
Description X-COM S-Mini female plug, rail mount, for 2020 series carrier terminal blocks, with strain relief
Number of Ports 2
Wire Size Range 24-16 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Wire Material Copper
Max Voltage 500 V
Color Gray
Approvals CCA, CSA, UL
Net Weight 0.0119 lbs
Gross Weight 0.012 lbs
Alternatives
86401034
86401034
Murrplastik Wire Identification