Series Information
| Manufacturer Part Number | 51241397 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminals |
| Description | X-COM S-Mini female plug, rail mount, for 2020 series carrier terminal blocks, 1-conductor, |
| Number of Ports | 6 |
| Wire Size Range | 24-16 AWG |
| Wire Type | Solid Wire, Stranded Wire |
| Material | Polyamide |
| Wire Material | Copper |
| Max Voltage | 500 V |
| Color | Gray |
| Approvals | CCA, CSA |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |