Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2020-207

Wago Terminals

2020-207

Wago Terminals
2-conductor female connector
Item Number
2020-207
MFG Item Number
20200207
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2020-207
2-conductor female connector

Series Information

Specifications

Specifications
Manufacturer Part Number 20200207
Manufacturer Wago
Family Series Wago Terminals
Description 2-conductor female connector
Number of Ports 7
Wire Size Range 24-16 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Wire Material Copper
Max Voltage 500 V
Color Gray
Approvals CCA, CSA
Net Weight 0.0431 lbs
Gross Weight 0.043 lbs