2020-211/135-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2020-211/135-000 Wago Terminals, 2-conductor female connector

MFG Item Number
51239704

2020-211/135-000 Wago Terminals, 2-conductor female connector

MFG Item Number
51239704
Item Number
2020-211/135-000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2020-211/135-000
2-conductor female connector

Series Information

Specifications

Specifications
Manufacturer Part Number 51239704
Manufacturer Wago
Family Series Wago Terminals
Description 2-conductor female connector
Number of Ports 11
Wire Size Range 24-16 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Wire Material Copper
Max Voltage 500 V
Color Gray
Approvals CCA, CSA, UL
Net Weight 0.0694 lbs
Gross Weight 0.069 lbs