2020-212/145-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2020-212/145-000 Wago Terminals, 2-conductor female connector

MFG Item Number
51239717

2020-212/145-000 Wago Terminals, 2-conductor female connector

MFG Item Number
51239717
Item Number
2020-212/145-000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminals, Series
Item #
2020-212/145-000
2-conductor female connector

Series Information

Specifications

Specifications
Manufacturer Part Number 51239717
Manufacturer Wago
Family Series Wago Terminals
Description 2-conductor female connector
Number of Ports 12
Wire Size Range 24-16 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Wire Material Copper
Max Voltage 500 V
Color Gray
Approvals CCA, CSA, UL
Net Weight 0.0781 lbs
Gross Weight 0.078 lbs