R30A1B
Marathon Special Products Fuseblocks & Holders, CLASS R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R30A1B Marathon Special Products Fuseblocks & Holders, CLASS R Series, Fuseblock, 1-P, 30A/250V Max, R, Box

MFG Item Number
R30A1B

R30A1B Marathon Special Products Fuseblocks & Holders, CLASS R Series, Fuseblock, 1-P, 30A/250V Max, R, Box

MFG Item Number
R30A1B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS R Series
Item #
R30A1B
Fuseblock, 1-P, 30A/250V Max, R, Box

CLASS R Series Information

  • 30~600 Amps
  • 250 or 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types

Marathon Class R Fuse blocks accommodate all Class R 250V and 600V power fuses. A choice of screw terminals, pressure connectors, box lugs, and copper box lug wire connectors are available.


Specifications

Specifications
Manufacturer Part Number R30A1B
Manufacturer Marathon Special Products
Product Series CLASS R
Family Series Marathon Special Products Fuseblocks & Holders, CLASS R Series
Description Fuseblock, 1-P, 30A/250V Max, R, Box Lug Terminals, Reinforced Fuse Clips
Current Rating 30 A
Voltage 250 V
Poles 1
Fuse Type Class R
Connection Type Box Lug
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CE, CSA, UL
Net Weight 0.085 lbs
Gross Weight 0.085 lbs
Alternatives
20306R
20306R
Mersen Fuseblocks & Holders, CLASS R Series
R25030-1CR
R25030-1CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series
LFR250301C
LFR250301C
Littelfuse Fuseblocks & Holders