LFR250301C
Littelfuse Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LFR250301C Littelfuse Fuseblocks & Holders, 250V CLASS R BLOCK 30A 1 POLE
MFG Item Number
LFR25030-1C

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

LFR250301C Littelfuse Fuseblocks & Holders, 250V CLASS R BLOCK 30A 1 POLE

MFG Item Number
LFR25030-1C
Item Number
LFR250301C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
LFR250301C
250V CLASS R BLOCK 30A 1 POLE

Series Information

Specifications

Specifications
Manufacturer Part Number LFR25030-1C
Manufacturer Littelfuse
Family Series Littelfuse Fuseblocks & Holders
Description 250V CLASS R BLOCK 30A 1 POLE
Current Rating 30 A
Voltage 250 V
Poles 1
Fuse Type Class R
Connection Type Box Lug
Net Weight 0.145 lbs
Gross Weight 0.5082 lbs
Alternatives
20306R
20306R
Mersen Fuseblocks & Holders, CLASS R Series
R25030-1CR
R25030-1CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series
R30A1B
R30A1B
Marathon Special Products Fuseblocks & Holders, CLASS R Series