Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
20ETS2 Appleton Miscellaneous, NYLON IP WASHER M20
20ETS2 Appleton Miscellaneous, NYLON IP WASHER M20
This item cannot be canceled or returned
Specifications
Specifications
Manufacturer
Appleton
Family Series
Appleton Miscellaneous
Manufacturer Part Number
20ETS2
Description
Entry Thread Sealing Washer, Material: Nylon, Finish: White, Thickness: 2 MM, Inside Diameter: 20 MM, Protection Rating: IP54, Standard: BS EN 60529:1992, For Use In Cable Glands
Net Weight
0.005 lbs
Gross Weight
0.002 lbs
20ETS2
Appleton Miscellaneous