2231-208/026-000
Wago Plugs & Receptacles, 2231 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2231-208/026-000

Wago Plugs & Receptacles, 2231 Series

2231-208/026-000

Wago Plugs & Receptacles, 2231 Series
Female connector
Item Number
2231-208/026-000
MFG Item Number
51202593
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 2231 Series
Item #
2231-208/026-000
Female connector

2231 Series Information

  • Universal Connection
  • Ability to Wire While Mated
  • Push‑In Termination of Solid and Ferruled Conductors
  • Integrated Test Ports for Parallel Testing
  • Coding Fingers

Specifications

Specifications
Manufacturer Part Number 51202593
Manufacturer Wago
Product Series 2231
Family Series Wago Plugs & Receptacles, 2231 Series
Description Female connector
Number of Contacts 8 Pole
Connection Configuration Female
Size 24-12 AWG
Current Rating 15 A
Voltage 300 V
Operating Temperature -60-100 °C
Material Copper Alloy
Finish Tin
Wire Size Range 24-12 AWG
Enclosure None (Insert Only)
Approvals CB, CSA, UL, UR
Comments Universal Connection for all Conductor Types
Net Weight 0.0351 lbs
Gross Weight 0.035 lbs