Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
231 Series Information
| Manufacturer Part Number | 51119896 |
|---|---|
| Manufacturer | Wago |
| Product Series | 231 |
| Family Series | Wago Plugs & Receptacles, 231 Series |
| Description | 1-conductor female plug |
| Number of Contacts | 10 Pole |
| Connection Configuration | Female |
| Size | 28-12 AWG |
| Current Rating | 15 A |
| Voltage | 300 V |
| Operating Temperature | -60-85 °C |
| Material | Copper Alloy |
| Finish | Tin |
| Wire Size Range | 28-12 AWG |
| Enclosure | None (Insert Only) |
| Approvals | CB, UR |
| Comments | Universal Connection for all Conductor Types |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.047 lbs |