Series Information
| Manufacturer Part Number | 51137425 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | 2-conductor terminal strip |
| Number of Poles | 11 |
| Connection Type | Spring Clamp |
| Wire Size Range | 28-16 AWG |
| Current Rating | 18 A |
| IEC Voltage | 400 VAC |
| Spacing Ctr. - Ctr. | 5 mm |
| Color | Gray |
| Wire Entry Position | Side |
| Mounting | Snap-In Clip |
| Raised Mounting | No |
| Pluggable | No |
| Approvals | CSA, UR |
| Net Weight | 0.0387 lbs |
| Gross Weight | 0.039 lbs |