261-105/331-000
Wago Terminal Blocks, 261 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

261-105/331-000

Wago Terminal Blocks, 261 Series

261-105/331-000

Wago Terminal Blocks, 261 Series
2-conductor terminal strip
Item Number
261-105/331-000
MFG Item Number
51138158
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, 261 Series
Item #
261-105/331-000
2-conductor terminal strip

261 Series Information

Specifications

Specifications
Manufacturer Part Number 51138158
Manufacturer Wago
Product Series 261
Family Series Wago Terminal Blocks, 261 Series
Description 2-conductor terminal strip
Number of Poles 5
Connection Type Spring Clamp
Wire Size Range 28-14 AWG
Current Rating 24 A
IEC Voltage 500 VAC
Spacing Ctr. - Ctr. 6 mm
Color Gray
Wire Entry Position Side
Mounting Surface Mount
Raised Mounting No
Pluggable No
Net Weight 0.0289 lbs
Gross Weight 0.029 lbs