Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
261-204/332-000 Wago Terminal Blocks, 261 Series, 4-conductor terminal strip
261-204/332-000 Wago Terminal Blocks, 261 Series, 4-conductor terminal strip
Item Number
261-204/332-000
This item cannot be canceled or returned
Description
Terminal Blocks, 261 Series
4-conductor terminal strip
Specifications
Specifications
| Manufacturer Part Number |
51137732 |
| Manufacturer |
Wago |
| Product Series |
261 |
| Family Series |
Wago Terminal Blocks, 261 Series |
| Description |
4-conductor terminal strip |
| Number of Poles |
4 |
| Connection Type |
Spring Clamp |
| Wire Size Range |
28-14 AWG |
| Current Rating |
24 A |
| IEC Voltage |
500 VAC |
| Spacing Ctr. - Ctr. |
10 mm |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
Surface Mount |
| Raised Mounting |
No |
| Pluggable |
No |
| Net Weight |
0.0388 lbs |
| Gross Weight |
0.039 lbs |
261-204/332-000
Wago Terminal Blocks, 261 Series