Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
264-731 Wago Terminal Blocks, 4-conductor miniature through tb
MFG Item Number
51123547

264-731 Wago Terminal Blocks, 4-conductor miniature through tb

MFG Item Number
51123547
Item Number
264-731
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
264-731
4-conductor miniature through tb

Series Information

Specifications

Specifications
Manufacturer Part Number 51123547
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 4-conductor miniature through tb
Type Miniature Block
Number of Circuits 1
Spacing 10 mm
Current Rating 20 A
UL Voltage 300 V
Wire Size Range 12 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, cURus
Partition No
Net Weight 0.0136 lbs
Gross Weight 0.014 lbs