Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
264-737 Wago Terminal Blocks, 4-conductor Mini rail-mount term. bl
MFG Item Number
51126591

264-737 Wago Terminal Blocks, 4-conductor Mini rail-mount term. bl

MFG Item Number
51126591
Item Number
264-737
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
264-737
4-conductor Mini rail-mount term. bl

Series Information

Specifications

Specifications
Manufacturer Part Number 51126591
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 4-conductor Mini rail-mount term. bl
Type Miniature Block
Number of Circuits 1
Spacing 10 mm
Current Rating 20 A
UL Voltage 300 V
Wire Size Range 12 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, cURus
Partition No
Net Weight 0.02 lbs
Gross Weight 0.02 lbs