2721-202/008-000
Wago Plugs & Receptacles, 2721 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2721-202/008-000

Wago Plugs & Receptacles, 2721 Series

2721-202/008-000

Wago Plugs & Receptacles, 2721 Series
Female connector
Item Number
2721-202/008-000
MFG Item Number
51204181
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 2721 Series
Item #
2721-202/008-000
Female connector

2721 Series Information

  • Universal Connection
  • Ability to Wire While Mated
  • Push‑In Termination
  • Integrated Test Ports
  • 100 % Protected Against Mismating
  • With Coding Fingers

Specifications

Specifications
Manufacturer Part Number 51204181
Manufacturer Wago
Product Series 2721
Family Series Wago Plugs & Receptacles, 2721 Series
Description Female connector
Number of Contacts 2 Pole
Connection Configuration Female
Size 24-12 AWG
Current Rating 15 A
Voltage 300 V
Operating Temperature -60-100 °C
Material Copper Alloy
Finish Tin
Wire Size Range 24-12 AWG
Enclosure None (Insert Only)
Approvals CB, UR
Comments Universal Connection for all Conductor Types
Net Weight 0.0086 lbs
Gross Weight 0.009 lbs