2734-202
Wago Plugs & Receptacles, 2734 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2734-202

Wago Plugs & Receptacles, 2734 Series

2734-202

Wago Plugs & Receptacles, 2734 Series
1-conductor female plug
Item Number
2734-202
MFG Item Number
60258498
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 2734 Series
Item #
2734-202
1-conductor female plug

2734 Series Information

  • Universal Connection
  • 100% Protected Against Mismating
  • Coding Fingers
  • Ability to Wire While Mated
  • Push‑In Termination
  • Integrated Test Ports

Specifications

Specifications
Manufacturer Part Number 60258498
Manufacturer Wago
Product Series 2734
Family Series Wago Plugs & Receptacles, 2734 Series
Description 1-conductor female plug
Number of Contacts 2 Pole
Connection Configuration Female
Size 24-16 AWG
Current Rating 10 A
Voltage 300 V
Operating Temperature -60-100 °C
Material Copper Alloy
Finish Tin
Wire Size Range 24-16 AWG
Enclosure None (Insert Only)
Approvals CCA, CSA, UR
Comments Universal Connection for all Conductor Types
Net Weight 0.0046 lbs
Gross Weight 0.005 lbs