282-311
Wago Terminal Blocks, 282 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
282-311 Wago Terminal Blocks, 282 Series, End and intermediate plate
MFG Item Number
2820311

282-311 Wago Terminal Blocks, 282 Series, End and intermediate plate

MFG Item Number
2820311
Item Number
282-311
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 282 Series
Item #
282-311
End and intermediate plate

282 Series Information

Specifications

Specifications
Manufacturer Part Number 2820311
Manufacturer Wago
Product Series 282
Family Series Wago Terminal Blocks, 282 Series
Description End and intermediate plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.055 lbs
Gross Weight 0.01 lbs
Alternatives
029135103
029135103
Entrelec Terminal Blocks
029135204
029135204
Entrelec Terminal Blocks