Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

285-1169 Wago Terminal Blocks, Three phase set

MFG Item Number
2851169

285-1169 Wago Terminal Blocks, Three phase set

MFG Item Number
2851169
Item Number
285-1169
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
285-1169
Three phase set

Series Information

Specifications

Specifications
Manufacturer Part Number 2851169
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Three phase set
Type High Current
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UL
Test Socket(s) No
Partition No
Net Weight 6.465 lbs
Gross Weight 6.096 lbs