288-364
Wago DIN Rail Interface Modules, 288 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

288-364

Wago DIN Rail Interface Modules, 288 Series

288-364

Wago DIN Rail Interface Modules, 288 Series
Relay module
Item Number
288-364
MFG Item Number
51186108
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

DIN Rail Interface Modules, 288 Series
Item #
288-364
Relay module

288 Series Information

Specifications

Specifications
Manufacturer Part Number 51186108
Manufacturer Wago
Product Series 288
Family Series Wago DIN Rail Interface Modules, 288 Series
Description Relay module
Voltage 24 VDC
AC Voltage 250 VAC
Current Rating 5 A
Contacts (1) NO
Mounting DIN Rail
Net Weight 0.07 lbs
Gross Weight 0.068 lbs