288-368
Wago DIN Rail Interface Modules, 288 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

288-368 Wago DIN Rail Interface Modules, 288 Series, Relay module

MFG Item Number
51176550

288-368 Wago DIN Rail Interface Modules, 288 Series, Relay module

MFG Item Number
51176550
Item Number
288-368
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, 288 Series
Item #
288-368
Relay module

288 Series Information

Specifications

Specifications
Manufacturer Part Number 51176550
Manufacturer Wago
Product Series 288
Family Series Wago DIN Rail Interface Modules, 288 Series
Description Relay module
Voltage 24 VDC
AC Voltage 250 VAC
Current Rating 5 A
Contacts (1) NC
Mounting DIN Rail
Net Weight 0.07 lbs
Gross Weight 0.068 lbs