Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
288 Series Information
| Manufacturer Part Number | 51182130 |
|---|---|
| Manufacturer | Wago |
| Product Series | 288 |
| Family Series | Wago DIN Rail Interface Modules, 288 Series |
| Description | Relay module |
| Voltage | 24 VAC, 24 VDC |
| AC Voltage | 250 VAC |
| Current Rating | 6 A |
| Contacts | DPDT |
| Mounting | DIN Rail |
| Net Weight | 0.1069 lbs |
| Gross Weight | 0.107 lbs |