288 Series Information
| Manufacturer Part Number | 51187546 |
|---|---|
| Manufacturer | Wago |
| Product Series | 288 |
| Family Series | Wago Power Supplies, 288 Series |
| Description | DC/DC |
| Input Voltage | 18-36 VDC |
| Nominal Output Voltage | 12 VDC, 24 VDC |
| Nominal Input Voltage | 24 VDC |
| Output VDC | 18 VDC |
| Output Current | 0.4 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Encapsulated | No |
| Output Voltage Adj. | No |
| Overvoltage Protection | No |
| Overload Protection | No |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -13-158 °F |
| Approvals | UL |
| Net Weight | 0.1618 lbs |
| Gross Weight | 0.162 lbs |