289-172
Wago DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
289-172 Wago DIN Rail Interface Modules, Interface module for ETHERNET RJ-45
MFG Item Number
51176321

289-172 Wago DIN Rail Interface Modules, Interface module for ETHERNET RJ-45

MFG Item Number
51176321
Item Number
289-172
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
289-172
Interface module for ETHERNET RJ-45

Series Information

Specifications

Specifications
Manufacturer Part Number 51176321
Manufacturer Wago
Family Series Wago DIN Rail Interface Modules
Description Interface module for ETHERNET RJ-45
Connection Type RJ45
Current Rating 1.5 A
Voltage 30 VDC
Output Type RJ45
Marker Tags No
Approvals cURus
Net Weight 0.305 lbs
Gross Weight 0.062 lbs