289-176
Wago DIN Rail Interface Modules

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
289-176 Wago DIN Rail Interface Modules, Interface module for ETHERNET Y
MFG Item Number
51176942

289-176 Wago DIN Rail Interface Modules, Interface module for ETHERNET Y

MFG Item Number
51176942
Item Number
289-176
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
289-176
Interface module for ETHERNET Y

Series Information

Specifications

Specifications
Manufacturer Part Number 51176942
Manufacturer Wago
Family Series Wago DIN Rail Interface Modules
Description Interface module for ETHERNET Y
Connection Type RJ45
Current Rating 2.1 A
Voltage 35 VAC, 50 VDC
Output Type RJ45
Marker Tags No
Net Weight 0.0648 lbs
Gross Weight 0.039 lbs