289-177
Wago DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

289-177

Wago DIN Rail Interface Modules

289-177

Wago DIN Rail Interface Modules
Interface module for ETHERNET Y
Item Number
289-177
MFG Item Number
51176943
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
289-177
Interface module for ETHERNET Y

Series Information

Specifications

Specifications
Manufacturer Part Number 51176943
Manufacturer Wago
Family Series Wago DIN Rail Interface Modules
Description Interface module for ETHERNET Y
Connection Type RJ45
Current Rating 2.1 A
Voltage 35 VAC, 50 VDC
Output Type RJ45
Marker Tags Yes
Net Weight 0.0756 lbs
Gross Weight 0.039 lbs