289-178
Wago DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

289-178

Wago DIN Rail Interface Modules

289-178

Wago DIN Rail Interface Modules
Interface module for ETHERNET Y
Item Number
289-178
MFG Item Number
51176944
More specs
This item cannot be canceled or returned

Obsolete

Description

DIN Rail Interface Modules, Series
Item #
289-178
Interface module for ETHERNET Y

Series Information

Specifications

Specifications
Manufacturer Part Number 51176944
Manufacturer Wago
Family Series Wago DIN Rail Interface Modules
Description Interface module for ETHERNET Y
Connection Type RJ45
Wire Size Range 28-14 AWG
Current Rating 2.1 A
Voltage 35 VAC, 50 VDC
Output Type Terminal Block
Marker Tags No
Net Weight 0.11 lbs
Gross Weight 0.114 lbs