289-179
Wago DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

289-179

Wago DIN Rail Interface Modules

289-179

Wago DIN Rail Interface Modules
Interface module for ETHERNET Y
Item Number
289-179
MFG Item Number
51176945
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
289-179
Interface module for ETHERNET Y

Series Information

Specifications

Specifications
Manufacturer Part Number 51176945
Manufacturer Wago
Family Series Wago DIN Rail Interface Modules
Description Interface module for ETHERNET Y
Connection Type RJ45
Wire Size Range 28-14 AWG
Current Rating 2.1 A
Voltage 35 VAC, 50 VDC
Output Type Terminal Block
Marker Tags Yes
Net Weight 0.1158 lbs
Gross Weight 0.116 lbs