289-542
Wago DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

289-542 Wago DIN Rail Interface Modules, Interface Modulewith D-subminiature

MFG Item Number
51179160

289-542 Wago DIN Rail Interface Modules, Interface Modulewith D-subminiature

MFG Item Number
51179160
Item Number
289-542
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
289-542
Interface Modulewith D-subminiature

Series Information

Specifications

Specifications
Manufacturer Part Number 51179160
Manufacturer Wago
Family Series Wago DIN Rail Interface Modules
Description Interface Modulewith D-subminiature male connector 25-pole
Voltage 0-100 VAC, 0-125 VDC
Number of Pins 25
Input Type Male
Output Type Terminal Block
Max Output Current 2 A
Wire Size Range 28-12 AWG
Approvals cURus
Net Weight 0 lbs
Gross Weight 0.181 lbs