289-617
Wago DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

289-617

Wago DIN Rail Interface Modules

289-617

Wago DIN Rail Interface Modules
Interface Module
Item Number
289-617
MFG Item Number
51178675
More specs
This item cannot be canceled or returned

Obsolete

Description

DIN Rail Interface Modules, Series
Item #
289-617
Interface Module

Series Information

Specifications

Specifications
Manufacturer Part Number 51178675
Manufacturer Wago
Family Series Wago DIN Rail Interface Modules
Description Interface Module
Number of Pins 40
Current Rating 1 A
Max Voltage 100 VAC, 125 VDC
Terminal Block Style Triple Deck
Marker Tags Yes
Wire Size Range 28-12 AWG
Net Weight 0.2513 lbs
Gross Weight 0.251 lbs