289-671
Wago DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

289-671

Wago DIN Rail Interface Modules

289-671

Wago DIN Rail Interface Modules
Connection module
Item Number
289-671
MFG Item Number
51168203
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
289-671
Connection module

Series Information

Specifications

Specifications
Manufacturer Part Number 51168203
Manufacturer Wago
Family Series Wago DIN Rail Interface Modules
Description Connection module
Current Rating 8 A
Nominal Voltage 120 VAC, 125 VDC
Voltage 100 VAC, 125 VDC
Wire Size Range 12-28 AWG
Mounting DIN Rail
Net Weight 0.1561 lbs
Gross Weight 0.156 lbs