289-710
Wago DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

289-710

Wago DIN Rail Interface Modules

289-710

Wago DIN Rail Interface Modules
Interface Module
Item Number
289-710
MFG Item Number
2890710
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
289-710
Interface Module

Series Information

Specifications

Specifications
Manufacturer Part Number 2890710
Manufacturer Wago
Family Series Wago DIN Rail Interface Modules
Description Interface Module
Voltage 0-100 VAC, 0-125 VDC
D-sub High Density
Number of Pins 62
Input Type Male
Output Type Terminal Block
Max Output Current 1 A
Marker Tags Yes
Wire Size Range 28-12 AWG
Net Weight 0.3766 lbs
Gross Weight 0.377 lbs