289-713
Wago DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

289-713

Wago DIN Rail Interface Modules

289-713

Wago DIN Rail Interface Modules
Interface Module
Item Number
289-713
MFG Item Number
2890713
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
289-713
Interface Module

Series Information

Specifications

Specifications
Manufacturer Part Number 2890713
Manufacturer Wago
Family Series Wago DIN Rail Interface Modules
Description Interface Module
Voltage 0-100 VAC, 0-125 VDC
D-sub High Density
Number of Pins 15
Input Type Female
Output Type Terminal Block
Max Output Current 1 A
Marker Tags Yes
Wire Size Range 28-12 AWG
Net Weight 0.1303 lbs
Gross Weight 0.13 lbs