289-723
Wago DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

289-723

Wago DIN Rail Interface Modules

289-723

Wago DIN Rail Interface Modules
Interface Module
Item Number
289-723
MFG Item Number
51179473
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
289-723
Interface Module

Series Information

Specifications

Specifications
Manufacturer Part Number 51179473
Manufacturer Wago
Family Series Wago DIN Rail Interface Modules
Description Interface Module
Voltage 0-125 VAC, 0-125 VDC
Number of Pins 37
Input Type Male
Output Type Terminal Block
Max Output Current 2 A
Wire Size Range 28-12 AWG
Net Weight 0.2816 lbs
Gross Weight 0.282 lbs