Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2AML4 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Switches |
| Description | PLTR Pushbutton Operator, Red, 40mm Mush, Non-Ill, 22mm Mounting, Includes Contact Carrier |
| Type | Mushroom Push Turn w/ Mounting Bracket |
| Color | Red |
| Approvals | CE, cRUus, cSAus, NEMA 4X, VDE |
| Net Weight | 0.145 lbs |
| Gross Weight | 0.155 lbs |