300GC Series Information
| Manufacturer Part Number | 300GC-024 |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | 300GC |
| Family Series | Federal Signal Audible Signaling Devices, 300GC Series |
| Description | SelecTone 15 Watt Amplified Speaker, 24VAC/DC, Gray - Available in 24VAC/DC, 120VAC and 240VAC. Built-in gain control, adjustable between 0 dBa to 110 dBa at 10 feet 0 dBa to 120 dBa at 1 meter. Cast copper free aluminum housing, spun aluminum |
| Voltage | 24 VAC, 24 VDC |
| Nominal Voltage | 24 VAC, 24 VDC |
| Mounting | Surface |
| PLC Compatible | No |
| Operating Temperature | -67-150 °F |
| Explosion Proof | No |
| Hazardous Location | No |
| NEMA Rating | NEMA 3R |
| Approvals | CSFM, cUL, UL |
| Comments | Gray Body |
| Net Weight | 6.29 lbs |
| Gross Weight | 5.7 lbs |